Single Handle Pressure Balancing Valve Trim in Brushed Bronze
Dia® Single Handle Pressure Balancing Valve Trim in Brushed Bronze
Frequently Purchased Together
Product Details
- Tub spout not included
- Showerhead not included
- Dia shower trim with lever handle
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
- Constructed of brass and plastic
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 9-1/4 in
- Escutcheon Width:
- 9-1/4 in
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Temperature Range:
- Up to 150 Deg F
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- cUPC Certified:
- No