Dual Outlet Diverter Body in Polished Chrome
This product has been replaced by
Manufacturer Part #2DIV-BODY
Dual Outlet Diverter Body in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Female IPS inlet connections standard: 1/2"
- Dual outlet diverter valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Connection:
- MIP
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- Shower Arm Reach:
- 5-3/4 in
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No