Duro® Shower Valve in Polished Chrome

Part #SYM3600  |  Item #4502812  |  Manufacturer Part #3600

$212.95 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duro shower system with lever handle
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Requires tub spout
  • Requires showerhead
  • Diverter tub spout and showerhead not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18

Application: Commercial

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Duro®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-1/2 in

End Connection 1: Sweat

End Connections: Sweat

Faucet Connection: Copper Sweat

Faucet Height: 7-1/2 in

Flow Rate: 2.5 gpm

Height: 7-1/2 in

IAPMO Listed: No

Length: 3-3/8 in

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 3-3/8 in

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No