Single Lever Handle Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Centerset Bathroom Sink Faucet
Symmons Industries Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS-3610-1.5
You last purchased this on
 
Symmons Industries

Duro® Single Lever Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-3610
  • Item #4502704
  • Manufacturer Part #SLS-3610
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Centerset Bathroom Sink Faucet
Symmons Industries Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLS-3610-1.5
Symmons Industries

Duro® Single Lever Handle Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single hole mount standard
  • Ceramic cartridge
  • Duro single handle lavatory faucet
  • Requires lift rod hole
  • Gpm: 2.2
  • Requires drain
  • Braided hose connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
6-21/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-7/8 in
Spout Reach:
6-1/16 in
Spout Type:
Mid Arc
Trim Only:
No
WaterSense Labeled:
No