This product requires certification to purchase.

Tub Spout in Polished Chrome

Symmons Industries

Duro® Tub Spout in Polished Chrome

  • Fast #
  • Part #SYM061
  • Item #4900775
  • Manufacturer Part #061
5 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Tub Spout in Polished Chrome

  • Fast #
  • Part #SYM061
  • Item #4900775
  • Manufacturer Part #061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-diverter tub spout
  • Length 5 1/4"
  • Metal construction
  • Slip on installation
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-1/4 in
Characteristics & Features
Collection
Duro®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Material
Zinc
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Fits Brand
Symmons Industries
NSF Certified
No
UPC
671256291209