Two Handle Shower Faucet in Polished Chrome (Trim Only)
Duro® Two Handle Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Volume control integrated into pressure balancing valve
- Single mode showerhead
- Duro shower trim with lever handle and secondary integral volume control
- Valve not included
- Tub spout not included
- GPM 2.5 (9.5 L/min) standard
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Duro®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No