Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
This product has been replaced by
Manufacturer Part #SLW-3612-STN-1.5
Duro® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 8" to 16"
- Ceramic cartridges
- Duro 2 handle widespread lavatory faucet
- Gpm: 2.2
- Metal drain assembly
- IPS inlet connections standard: 1/2"
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Duro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-67/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Mid Arc
- Trim Only:
- No
- WaterSense Labeled:
- No