Robe Hook in Polished Chrome
Elm® Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Elm robe hook
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Elm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/8 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Zinc
- Projection:
- 3-3/8 in