60 in. Hand Shower Hose in Polished Chrome
Euro-Flo™ 60 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
- 60" hose
- Genuine Symmons repair part
- Hose & vacuum breaker
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Chemical Resistant:
- No
- Collection:
- Euro-Flo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7/8 in
- Faucet Height:
- 7/8 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- GSA Approved:
- No
- Height:
- 7/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 8-1/8 in x 6-7/8 in x 6-1/8 in
- Overall Depth:
- 7/8 in
- Overall Height:
- 7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 7/8 in
- Pause Control:
- No
- Reverse Osmosis Compatible:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.69 lb
- Width:
- 7/8 in
- cUPC Certified:
- No