Multi Function Showerhead in Polished Chrome
Euro-Flo™ Multi Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 3/4" diameter
- 1.5 gpm (5.7 L/min)
- Euro-Flo 3 mode showerhead
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Euro-Flo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-3/4 in
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-27/50 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-27/50 in
- cUPC Certified:
- No