1 gpm Single Handle Lever Deck Mount Faucet in Satin Nickel
This product has been replaced by
Manufacturer Part #SLS6712STNPP
Identity™ 1 gpm Single Handle Lever Deck Mount Faucet in Satin Nickel
Frequently Purchased Together
Product Details
- 4" mount
- Ceramic cartridges
- Identity single handle faucet
- 1.0 gpm (3.8 L/min)
- Vandal resistant aerator
- Metal drain assembly
- 1/2" IPS inlet connections standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- Collection:
- Identity™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Depth:
- 2-9/25 in
- Drain Included:
- Yes
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Center Size:
- 2 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Hose Included:
- No
- Hose Length:
- 20 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Lavatory Faucet
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Scald Guard:
- No
- Spout Height:
- 3-11/20 in
- Spout Reach:
- 3-9/20 in
- Spout Swivel:
- No
- Spout Type:
- Mid Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-9/25 in
- cUPC Certified:
- No