Origins® 1-1/4 in. Diverter Valve

Part #SYM963DIVPLR  |  Item #7294560  |  Manufacturer Part #96-3DIV-PLR

$226.02 EACH

Valve Size:

1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 10
  • Pallet: 200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins triple outlet diverter
  • Screwed escutcheon

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: A112.18.1

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Included: Yes

Handle Type: Lever

Height: 4-1/4 in

Installation Type: Wall Mount

Material: Metal

Number of Handles: Single Handle

Showerhead Function: Multi

Style: Transitional

Valve Size: 1-1/4 in

Valve Type: Diverter Valve

Width: 4-1/4 in