Symmons Industries
Origins™ 1.5 gpm 3-Hole Widespread Bathroom Faucet with Metal Pop-Up Drain Assembly and Double-Handle in Polished Chrome
Part #SYMSLC961215 | Item #5119189 | Manufacturer Part #SLC-9612-1.5
How to get it:
Product Details
- Origins 2 handle centerset lavatory faucet
- Mount: 4"
- Ceramic cartridges
- IPS inlet connections: 1/2"
- Drain assembly: 50/50
- Gpm: 1.5
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 372, ANSI 61-9
ASME Specifications: ASME A112.18.1 2005
Application: Commercial
Bathroom Faucet Type: Centerset
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1 2005
Center Size: 4 in
Collection: Origins™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Lever
Height: 3-3/4 in
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61-9
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 2-49/50 in
Spout Reach: 4-9/25 in
Spout Type: Low Arc
Trim Only: No
WaterSense Labeled: Yes
Width: 8-7/8 in