Origins® 2.5 gpm Shower System with Single Lever Handle in Polished Chrome

Part #SYM9601PLR  |  Item #5119185  |  Manufacturer Part #9601-PLR

$131.53 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins® 2.5 gpm Shower System with Single Lever Handle in Polished Chrome /$131.53

Product Details

  • Origins shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Single mode showerhead with easy to clean nozzles
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: Yes

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Chemical Resistant: No

Clean Bagged: Yes

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7 in

Drain Included: No

EcoLogo Certified: No

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connection 4: Sweat

End Connections: Sweat

Energy Star Compliant: No

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

Fire Rated: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Grab Bar Included: No

Green Seal Certified: No

Handle Included: Yes

Handle Length in : 2-7/25 in

Handle Material: Metal

Handle Type: Lever

Height: 5-4/5 in

Hose Included: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 3-5/8 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overall Width: 2-3/4 in

Pause Control: No

Product Type: Shower System

Recommended Valve Application: Water

Shower Arm Reach: 6-3/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Supply Lines Included: No

Trim Only: Yes

Tub Spout Type: Non-diverter

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Vandal Resistant: No

WaterSense Labeled: No

Width: 5-4/5 in

cUPC Certified: No