Origins™ 2.5 gpm Tub and Shower Trim with Single Lever Handle in Polished Chrome

Part #SYMS9602PLRTRM  |  Item #7004152  |  Manufacturer Part #S-9602-PLR-TRM

$139.65 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins™ 2.5 gpm Tub and Shower Trim with Single Lever Handle in Polished Chrome /$139.65

Product Details

  • Origins tub/shower system with secondary integral diverter
  • Non-diverter tub spout
  • Showerhead: 1-mode
  • Gpm: 2.5
  • Requires valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Plastic, Stainless, Zinc

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Single

Spout Reach: 6 in

Spout Type: Non-Diverter

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 6 in

Tub Spout Type: Non-diverter

WaterSense Labeled: No

Width: 5-3/4 in