*CVR* California Energy Commission Not Registered Lead Law Compliant 2.2 GPM *SYMMET KITC F
This product has been replaced by
Manufacturer Part #S-248-2-LAM-1.5
Origins® *CVR* California Energy Commission Not Registered Lead Law Compliant 2.2 GPM *SYMMET KITC F
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Origins®
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 5-5/16 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Swivel
- Style:
- Transitional
- Type:
- HTT500X12432
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No