0.5 gpm 1 Hole Deck Mount Institutional Metering Lavatory Faucet with Single Push Knob Handle in Polished Chrome
Scot® 0.5 gpm 1 Hole Deck Mount Institutional Metering Lavatory Faucet with Single Push Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 4" mount
- IPS 1/2" male supply connections for cold or tempered water
- Brass metering faucet
- Metal grid drain assembly
- Standard 0.25 gpc (0.95 L/min)
- Vandal resistant aerator
- Adjustable flow time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Metering
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 4 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Height:
- 2 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No