1, 7/8 and 1-1/16 in. O-Ring

You last purchased this on
 
Symmons Industries

Scot® 1, 7/8 and 1-1/16 in. O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Scot® 1, 7/8 and 1-1/16 in. O-Ring

  • Fast #
  • Part #SYMLL-48
  • Item #1234733
  • Manufacturer Part #LL-48
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with SCOT metering series from 1984 to date
  • Genuine Symmons repair part
  • Upper housing o-rings
  • Includes 3 o-rings per package
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
SCOT Metering
Collection:
Scot®
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Length:
3/50 in
Package Quantity:
Pack of 3
Size:
1 in;7/8 in;1-1/16 in