Non-Diverter Tub Spout in Polished Chrome
Sereno® Non-Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sereno®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Symmons Industries
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No