Single Function Hand Shower in White
Single Function Hand Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-1/2 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 24 in
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes