Single Handle Pull Down Kitchen Faucet in Stainless Steel
This product has been replaced by
Manufacturer Part #SK6710PDSTS
Single Handle Pull Down Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
- Identity single lever pull-down kitchen faucet
- Single hole mount
- Ceramic cartridge
- Braided hose connections
- Pull-down spout
- Rotating spray selection
- 360 degree swivel spout
- 1.5 gpm (5.7 L/min)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-7/16 in
- Spout Reach:
- 8-11/16 in
- Supply Lines Included:
- No