Stainless Steel Cover Plate in Satin Nickel
Stainless Steel Cover Plate in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conversion cover plate
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Cover Plate
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 13 in