0.5 gpm Single Lever Handle Vandal Resistant Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #S-20-0-IPS-0.5
Symmetrix® 0.5 gpm Single Lever Handle Vandal Resistant Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle limit stops
- Quarter turn ceramic control components
- Red and blue indicators on handle
- Does not include lift-rod hole or drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 4-7/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No