Symmons Industries
Symmetrix® 2.2 gpm 1-Hole Single Lever Handle Kitchen Faucet in Polished Chrome
Part #SYMS23SM | Item #4503759 | Manufacturer Part #S-23-SM
How to get it:
Product Details
- Symmetrix single lever kitchen faucet
- Single hole mounting
- Ceramic cartridge
- Copper supply lines: 3/8"
- Swing spout: 8-1/2"
- Gpm: 2.2
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Symmetrix®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: Copper
Faucet Connection Size: 3/8 in
Faucet Height: 5-31/40 in
Faucet Material: Metal
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 2.2 gpm
Handle Material: Zinc
Handle Type: Lever
Height: 5-31/40 in
IAPMO Listed: Yes
Kitchen Faucet Type: Widespread
Lead Law Compliant: Yes
Material: Metal
NSF Certified: Yes
NSF Specifications: NSF 372
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 5-1/4 in
Spout Reach: 8-3/4 in
Spout Swivel: 360°
Spout Type: Swivel
Trim Only: No