2.2 gpm Centerset Lavatory Faucet with IPS Connection and Single Loop Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #S-20-2-IPS-LP-1.5
Symmetrix® 2.2 gpm Centerset Lavatory Faucet with IPS Connection and Single Loop Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 4"
- Ceramic cartridge
- Symmetrix single handle centerset lavatory faucet
- Loop handle
- Gpm: 2.2
- Metal drain assembly
- IPS supply lines: 1/2"
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-13/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- No