Centerset Bathroom Sink Faucet with Ips Connection and Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #S-20-IPS-1.0
Symmetrix® Centerset Bathroom Sink Faucet with Ips Connection and Single Lever Handle in Polished Chrome
Product Details
Product Details
- Single handle centerset lavatory faucet
- Mount: 4"
- Ceramic cartridge
- IPS inlet connections: 1/2"
- Requires drain
- Includes lift rod hole
- Gpm: 0.5
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-37/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 3 in
- Spout Reach:
- 4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- No