Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome 1.5 gpm Centerset Bathroom Faucet with Braided Supply Hose and Single Lever Handle
Symmons Industries 1.5 gpm Centerset Bathroom Faucet with Braided Supply Hose and Single Lever Handle in Polished Chrome
Manufacturer Part #S-20-0-BH-1.5
You last purchased this on
 
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome 1.5 gpm Centerset Bathroom Faucet with Braided Supply Hose and Single Lever Handle
Symmons Industries 1.5 gpm Centerset Bathroom Faucet with Braided Supply Hose and Single Lever Handle in Polished Chrome
Manufacturer Part #S-20-0-BH-1.5
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-20-0-1.5
  • Item #4597305
  • Manufacturer Part #S-20-0-1.5
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount: 4"
  • Ceramic cartridge
  • Symmetrix single handle centerset lavatory faucet
  • Gpm: 1.5
  • Requires drain and lift rod
  • Copper supply lines: 3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Chemical Resistant:
No
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
4-7/16 in
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/8 in
Faucet Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Fire Rated:
No
Flow Rate:
1.5 gpm
Grab Bar Included:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
3-7/10 in
Handle Material:
Metal
Handle Type:
Lever
Height:
4-13/16 in
IAPMO Listed -:
No
Insulated:
No
LED Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Lights Included:
No
MA Approved -:
Yes
Material:
Brass, Zinc
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Overflow Included:
No
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Pressure Compensating:
Yes
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Rigid:
No
Seat Included:
No
Spout Height:
3 in
Spout Reach:
4 in
Spout Type:
Low Arc
Supply Lines Included:
Yes
Temperature Range:
40 to 180 Deg F
Test Cap Included:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Type:
Lavatory Faucet Valve
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
Yes
Weight:
3.4 lb
With Horn:
No
cUPC Certified:
No