Symmetrix® Single Handle Lever Deck Mount Faucet in Satin Nickel

Part #SYMS200STNBH05  |  Item #7148927  |  Manufacturer Part #S-20-0-STN-BH-0.5

$155.23 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61.9

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-9/16 in

Collection: Symmetrix®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61.9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 1-7/8 in

Spout Reach: 4-7/16 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6-5/16 in