Casing Gasket for Symmons 200-700 Thermostatic Mixing Valve
This product has been replaced by
Manufacturer Part #TT-11-400
TempControl® Casing Gasket for Symmons 200-700 Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 7-500 thermostatic mixing valves
- Genuine Symmons repair part
- Casing gasket
Documents
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 7-200 Valve
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- TempControl®
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed -:
- No
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes