Symmons Industries

Temptrol® 1/2 in. Sweat Thermostatic Valve

Part #SYM462BODY  |  Manufacturer Part #46-2-BODY

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable stop screw to limit handle turn
  • Adjustable stop screw to limit handle turn
  • Sweat 1/2" connections

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Temptrol®

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

IAPMO Listed: No

Installation Type: Wall Mount

Type: SYM462BODY

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 3-1/16 in