Brass Tub and Shower Mixing Valve Only with Stops
Temptrol® Brass Tub and Shower Mixing Valve Only with Stops
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle
- Sweat connections: 1/2"
- Temptrol II shower valve body only
- Requires shower trim
- Built-in service stops
- Requires showerhead
- Requires tub spout
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve