2.5 gpm Tub and Shower Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #9602-P
Temptrol II™ 2.5 gpm Tub and Shower Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stop screw to limit handle turn
- Diverter tub spout
- Temptrol® pressure balancing valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Temptrol II™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No