133/500 in. Plug Button
This product has been replaced by
Manufacturer Part #RTS-061
Temptrol® 133/500 in. Plug Button
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Temptrol shower series
- Genuine Symmons repair part
- Handle plug button
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temptrol Trim
- Collection:
- Temptrol®
- Faucet Part Type:
- Plug Button
- IAPMO Listed -:
- No
- Length:
- 133/500 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No