Temptrol® Wall Mount Shower System with Single Lever Handle in Polished Chrome

Part #SYMC96129515XVP  |  Item #7293492  |  Manufacturer Part #C-96-1-295-1.5-X-VP

$422.45 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 108

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Temptrol shower system with lever handle and integral service stops
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Institutional showerhead 4-295
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Temptrol®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Trim Only: No

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-3/8 in