No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Ultra-Sense™ No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 in mount
- Hot & cold supply lines
- Ultra-Sense sensor faucet
- No lead compliant
- Drain not included
- 0.5 gpm (1.9 L/min)
- Vandal resistant aerator
- Position Sensitive Detection (PSD) infrared sensor
- 10 Second factory set cycle time with automatic shut-off
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 6V
- Battery Type:
- Lithium
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- Collection:
- Ultra-Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 4 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-69/100 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Sensor
- Fire Rated:
- No
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 1/2 in
- Handle Type:
- Sensor
- Height:
- 6-69/100 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/100 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Material Type:
- C89550
- Maximum Deck Thickness:
- 1-1/8 in
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Power Source:
- Battery
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure Compensating:
- Yes
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- No
- Seat Included:
- No
- Spout Height:
- 6-69/100 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Mid Arc
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- No
- Volts:
- 12V
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.8 lb
- Width:
- 4 in
- With Horn:
- No
- cUPC Certified:
- No