6-1/4 in. Wall Mount Toilet Tissue Holder in Polished Chrome
Unity® 6-1/4 in. Wall Mount Toilet Tissue Holder in Polished Chrome
Product Details
Product Details
- Unity toilet paper holder
- Metal construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Unity®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov