Two Handle Dual Function Shower System in Polished Chrome

You last purchased this on
 
Symmons Industries

Visu-Temp® Two Handle Dual Function Shower System in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Visu-Temp® Two Handle Dual Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM1-117VT-FS
  • Item #1827448
  • Manufacturer Part #1-117VT-FS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Visu-Temp®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EcoLogo Certified:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Full
Supply Lines Included:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
No