21 to 25 in. ABS Manhole Insert
Peacemaker® 21 to 25 in. ABS Manhole Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air flowing from the manhole is scrubbed of H2S
- Provide Odor Control Around Problem Manholes
Specifications
- Collection:
- Peacemaker®
- Color Finish Name:
- White, Blue
- Diameter:
- 25 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Peacemaker® Manhole insert