2-Wire Ceiling Horn Strobe in Red
2-Wire Ceiling Horn Strobe in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug-in design with minimal intrusion into the back box
- Tamper-resistant construction
- Horn and strobe alert system
- Mounting plate shorting spring checks wiring continuity before device installation
- Rotary switch for horn tone and three volume selections
- Listed for ceiling or wall mounting
- Horn rated at 88+ dBA at 16 volts
- Field-selectable candela settings on wall units
- UL rated for outdoor use
Specifications
- Color Finish Name:
- Red
- Diameter:
- 6-4/5 in
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Maximum Temperature:
- 151
- UL Listed:
- Yes
- Volts:
- 12/24V