7-3/4 in. 4-Wire Photoelectric Power Board Component

You last purchased this on
 
System Sensor

7-3/4 in. 4-Wire Photoelectric Power Board Component

This product requires certification to purchase.
Brand image
You last purchased this on
 
System Sensor

7-3/4 in. 4-Wire Photoelectric Power Board Component

  • Fast #
  • Part #SD4P120
  • Item #3640714
  • Manufacturer Part #D4P120
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 20 29 VDC, 24 VAC, 120 VAC
  • Built-in short circuit protection from operator wiring errors
  • 7.75" L x 5" W x 2.5" D
  • Able to control two sensors
  • Increased wiring space with a newly added 3/4" conduit knockout
  • Two DPDT Form-C relay contacts
  • One easy-access Test/Reset button and improved LED status
  • New high contrast terminal designations
  • Requires Certification

Specifications

Length:
7-3/4 in