Ceiling Mount Speaker in White
Ceiling Mount Speaker in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SP speakers offer high fidelity sound output
- Plug-in design and protective cover reduce ground faults
- Speaker only alert system
- Mounting plate shorting spring checks wiring continuity before device installation
- Rotary switch simplifies field selection of speaker voltage and power settings
- Listed for ceiling or wall mounting
- Field-selectable candela settings on wall units
- No extension ring required
- UL rated for outdoor use
Specifications
- Color Finish Name:
- White
- Diameter:
- 6-4/5 in
- FM Approved:
- Yes
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- Volts:
- 12/24V