Low Pressure Supervisory Switch in Red
Low Pressure Supervisory Switch in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 1/4" L x 3 1/3" W x 5 1/8" H
- Dry pipe systems or pressure tanks and water pressure supplies of automatic water control valves
- One and two switch models available
- Sensitivity adjustment wheel, no special tools required
- Adjustable pressure sensitivity to provide an alarm response between 10 and 100 psi
- Reinforced diaphragm resists pressure spikes
- Switches: 1
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 5-1/8 in
- Length:
- 4-1/4 in
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Width:
- 3-13/40 in