Wall Mount Outdoor Strobe in Red
Wall Mount Outdoor Strobe in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strobe only alert system
- Field-selectable candela settings
- Tamper-resistant construction
- Rotary switch for horn tone and three volume selections
- UL rated for outdoor use
- Weather proof back box included
Specifications
- Color Finish Name:
- Red
- Depth:
- 2-1/2 in
- FM Approved:
- Yes
- Height:
- 5-3/5 in
- Length:
- 5-3/5 in
- Maximum Temperature:
- 151
- UL Listed:
- Yes
- Volts:
- 12/24V
- Width:
- 4-7/10 in