Single Pantry Faucet, Single Hole Base, Deck Mount, 18" Swing Nozzle (065X)
Single Pantry Faucet, Single Hole Base, Deck Mount, 18" Swing Nozzle (065X)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18" swing nozzle
- Lock washer provided for rigid application
- Single hole single temperature deck mount faucet w/ polished chrome plated brass body
- Tailpiece and nut to provide 1/4" NPT male connection
- Lever handle w/ color coded index
- 1/2" NPSM male inlet
- Quarter-turn Eterna compression cartridge w/ spring check
- Stream regulator outlet, Series 1
- Material: Polished chrome plated brass body, and tubular spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.23 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 18 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.28 lb