1-1/2 x 1-1/2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

You last purchased this on
 

1-1/2 x 1-1/2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 1/4 in. 304 Stainless Steel Solid Angle Bar

  • Fast #
  • Part #TA4L01320016
  • Item #7567245
  • Manufacturer Part #A4L01320016
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
1-1/2 in
Length:
20 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.25 in