2 in. Stainless Steel Flanged Swing Check Valve
TC-CKF 2 in. Stainless Steel Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Body: ASTM A351 Gr.CF8M
- Disc: ASTM A351 Gr.CF8M
- Swing type
- Test standard : API 598
- Flange dimensions : ANSI B16.5 150
- Wall thickness : ANSI B16.34
- Face to face : ANSI B16.10
- End type: Flange end
- NACE MR-0175 full compliance
- Pressure/temperature ratings in accordance with ASME/ASTM B16.34
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- TC-CKF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 20.45 lb