4 in. 304L Stainless Steel Square Tube
4 in. 304L Stainless Steel Square Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 4 in
- UL Listed:
- No
- Wall Thickness:
- 0.375 in