6 in. 316 Stainless Steel Flanged Globe Valve 150#
6 in. 316 Stainless Steel Flanged Globe Valve 150#
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Globe Valve