1 in. Stainless Steel Full Port Threaded 1000# Ball Valve
TC-02X 1 in. Stainless Steel Full Port Threaded 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1
- API:
- API 598
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- TC-02X
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 228
- Length:
- 3-1/5 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, PTFE, Vinyl
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 1000, 150
- Pressure Class:
- 1000#, 150#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -50 to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.54 lb