3/8 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
TC-0612 3/8 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- TC-0612
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 228
- Length:
- 2-23/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Minimum Temperature:
- -50
- NSF Certified:
- Yes
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 15% Glass Filled PTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.77 lb